Motion
K 18X24X12
Needle Roller & Cage Assembly - 18 mm Bore, 24 mm OD, 12 mm Width, Open
Mi Item #00137407
MFR #K 18X24X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 18 mm Bore, 24 mm OD, 12 mm Width, Open
Mi Item #00137407
MFR #K 18X24X12

Mfr description
K 18X24X12 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    12 mm
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 18X24X12 Needle Roller Bearing features a 18 mm bore diameter, 24 mm outside diameter, 12 mm overall width, and a weight of 0.026 lbs, making it suitable for industrial applications.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373334124
  • Max Rpm
    21800 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    14900 N
  • UPC_NO
    035373334124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)