Motion
1580809000

SEALMASTER
1580809000

1580809000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00137410
MFR #1580809000
List Price$242.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1580809000

1580809000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00137410
MFR #1580809000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.17/each for your price

Overview

Mfr description
CFML 8YN ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    None
  • Radial Static Load Capacity
    9000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    .5000 in
  • Series
    CFM
  • Manufacturer Catalog Number
    1580809000
  • UPC_NO
    662288725695
  • CAD Drawing
  • Weight
    0.38 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text