Motion
30302 J2/VE197

SKF
30302 J2/VE197

Tapered Roller Bearing Full Assembly - 15 mm Bore, 42 mm OD, 13 mm Cone Width, 11 mm Cup Width
MI ITEM #00137430
MFR #30302 J2/VE197
Your Price$86.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30302 J2/VE197

Tapered Roller Bearing Full Assembly - 15 mm Bore, 42 mm OD, 13 mm Cone Width, 11 mm Cup Width
MI ITEM #00137430
MFR #30302 J2/VE197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.54/each(List $108.17)

Overview

Mfr description
30302 J2 VE197 BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    42 mm
  • Overall Width
    0.5625 in
  • Closure Type
    Open
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    18000 rpm
  • Series
    303
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577049391
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought