Motion
K20X24X10
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 10 mm Width, Open
MI ITEM #00137431
MFR #K20X24X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 10 mm Width, Open
MI ITEM #00137431
MFR #K20X24X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2000 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643176804

Overview

Mfr description
K20X24X10/-5-7 NEEDLE ROLLER CAGE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text