Motion
K20X24X10
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 10 mm Width, Open
Mi Item #00137433
MFR #K20X24X10
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 10 mm Width, Open
Mi Item #00137433
MFR #K20X24X10

Mfr description
K20X24X10 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K20X24X10 Needle Roller Bearing features a 20 mm bore diameter, 24 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2020 lbf
  • Radial Static Load Capacity
    2810 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790195976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)