Motion
K20X24X13
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #00137436
MFR #K20X24X13
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #00137436
MFR #K20X24X13

Mfr description
K20X24X13-A/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K20X24X13 Needle Roller Bearing features a 20 mm bore diameter, 24 mm outside diameter, 13 mm overall width, an open closure design, and weighs 0.02 lb, making it suitable for light-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2200 lbf
  • Radial Static Load Capacity
    3200 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802370256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)