Motion
30303 J2/VE197

SKF
30303 J2/VE197

Tapered Roller Bearing Full Assembly - 17 mm Bore, 47 mm OD, 14 mm Cone Width, 12 mm Cup Width
MI ITEM #00137439
MFR #30303 J2/VE197
Price$98.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30303 J2/VE197

Tapered Roller Bearing Full Assembly - 17 mm Bore, 47 mm OD, 14 mm Cone Width, 12 mm Cup Width
MI ITEM #00137439
MFR #30303 J2/VE197

Mfr description
30303/VE197 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.71/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    47 mm
  • Overall Width
    15.25 mm
  • Weight
    0.31 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • UPC_NO
    7316577688088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)