Motion
K 20X25X40 ZW

INA (SCHAEFFLER)
K 20X25X40 ZW

Needle Roller & Cage Assembly - 20 mm Bore, 25 mm OD, 40 mm Width, Open
MI ITEM #00137444
MFR #K 20X25X40 ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 20X25X40 ZW

Needle Roller & Cage Assembly - 20 mm Bore, 25 mm OD, 40 mm Width, Open
MI ITEM #00137444
MFR #K 20X25X40 ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    40 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 20X25X40 ZW Needle Roller & Cage Assembly features a 20 mm bore diameter, 25 mm outside diameter, and 40 mm overall width with an open closure type, making it suitable for extended-width applications.
  • Manufacturer Catalog
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
K 20X25X40 ZW UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought