Motion
K20X26X17
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 17 mm Width, Open
MI ITEM #00137458
MFR #K20X26X17
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 17 mm Width, Open
MI ITEM #00137458
MFR #K20X26X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K20X26X17 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for compact mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4300 lbf
  • Radial Static Load Capacity
    5800 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802894240

Overview

Mfr description
K20X26X17-A/0-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text