Motion
K20X28X20-C

INA (SCHAEFFLER)
K20X28X20-C

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width, Open
Mi Item #00137470
MFR #K20X28X20-C
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K20X28X20-C

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width, Open
Mi Item #00137470
MFR #K20X28X20-C

Mfr description
K20X28X20-C/0-7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K20X28X20-C Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.07 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5400 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643185073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)