Motion
K 20X28X25

SKF
K 20X28X25

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 25 mm Width, Open
MI ITEM #00137474
MFR #K 20X28X25
Your Price$40.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 20X28X25

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 25 mm Width, Open
MI ITEM #00137474
MFR #K 20X28X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.73/each(List $46.84)

Overview

Mfr description
K 20X28X25 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    29.2 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    39 kN
  • Max Rpm
    20000 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577710017
  • UPC_NO
    7316577710017
  • Weight
    0.08 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 20X28X25 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.08 lbs, making it ideal for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text