Motion
K 20X30X30

SKF
K 20X30X30

Needle Roller Bearing - 20 mm Bore, 30 mm OD, 30 mm Width
MI ITEM #00137478
MFR #K 20X30X30
Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 20X30X30

Needle Roller Bearing - 20 mm Bore, 30 mm OD, 30 mm Width
MI ITEM #00137478
MFR #K 20X30X30

Mfr description
K 20X30X30 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    30 mm
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 20X30X30 Needle Roller Bearing features a 20 mm bore diameter, 30 mm outside diameter, 30 mm overall width, and a weight of 0.12 lbs, making it ideal for heavy-duty industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    20000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7666 lbf
  • Radial Static Load Capacity
    9330 lbf
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)