Motion
K20X30X30H
Needle Roller Cage Assembly - 20 mm Bore, 30 mm OD, 30 mm Width
Mi Item #00137479
MFR #K20X30X30H
Price$29.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 20 mm Bore, 30 mm OD, 30 mm Width
Mi Item #00137479
MFR #K20X30X30H

Mfr description
K20X30X30H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    30 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K20X30X30H Needle Roller Cage Assembly features a 20 mm bore diameter, 30 mm outside diameter, 30 mm width, and weighs 0.12 lb, making it ideal for extended-width applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K20X30X30H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    38.9 kN
  • Radial Static Load Capacity
    45.8 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)