Motion
K 22X26X17

SKF
K 22X26X17

Needle Roller Bearing - 22 mm Bore, 26 mm OD
Mi Item #00137494
MFR #K 22X26X17
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 22X26X17

Needle Roller Bearing - 22 mm Bore, 26 mm OD
Mi Item #00137494
MFR #K 22X26X17

Mfr description
K 22X26X17 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    26 mm
  • Weight
    0.029 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 22X26X17 Needle Roller Bearing features a 22 mm bore diameter, 26 mm outside diameter, and a weight of 0.029 lbs, making it ideal for demanding assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    20000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2967 lbf
  • Radial Static Load Capacity
    5126 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)