Motion
K 22X28X17A

INA (SCHAEFFLER)
K 22X28X17A

Needle Roller & Cage Assembly - 22 mm Bore, 28 mm OD, 17 mm Width, Open
Mi Item #00137497
MFR #K 22X28X17A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 22X28X17A

Needle Roller & Cage Assembly - 22 mm Bore, 28 mm OD, 17 mm Width, Open
Mi Item #00137497
MFR #K 22X28X17A

Mfr description
K 22X28X17A UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    17 mm
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 22X28X17A Needle Roller & Cage Assembly features a 22 mm bore diameter, 28 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for machinery systems.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373070350
  • Max Rpm
    19600 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    19400 N
  • Radial Static Load Capacity
    27000 N
  • UPC_NO
    035373070350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)