Motion
K 22X29X16A

INA (SCHAEFFLER)
K 22X29X16A

Needle Roller & Cage Assembly - 22 mm Bore, 29 mm OD, 16 mm Width, Open
Mi Item #00137501
MFR #K 22X29X16A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 22X29X16A

Needle Roller & Cage Assembly - 22 mm Bore, 29 mm OD, 16 mm Width, Open
Mi Item #00137501
MFR #K 22X29X16A

Mfr description
K 22X29X16A UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    16 mm
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 22X29X16A Needle Roller & Cage Assembly features a 22 mm bore diameter, 29 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.06 lbs, making it ideal for industrial use.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373070374
  • Max Rpm
    19600 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    20000 N
  • Radial Static Load Capacity
    25500 N
  • UPC_NO
    035373070374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)