Motion
K 24X28X10A

INA (SCHAEFFLER)
K 24X28X10A

Needle Roller & Cage Assembly - 24 mm Bore, 28 mm OD, 10 mm Width, Open
Mi Item #00137511
MFR #K 24X28X10A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 24X28X10A

Needle Roller & Cage Assembly - 24 mm Bore, 28 mm OD, 10 mm Width, Open
Mi Item #00137511
MFR #K 24X28X10A

Mfr description
K 24X28X10A UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    10 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 24X28X10A Needle Roller & Cage Assembly features a 24 mm bore diameter, 28 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for precision assemblies.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373070473
  • Max Rpm
    18800 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9600 N
  • Radial Static Load Capacity
    14800 N
  • UPC_NO
    035373070473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)