Motion
K24X30X17H
Needle Roller Bearing - 24 mm Bore, 30 mm OD, 17 mm Width, Open
MI ITEM #00137522
MFR #K24X30X17H
Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 30 mm OD, 17 mm Width, Open
MI ITEM #00137522
MFR #K24X30X17H

Mfr description
K24X30X17H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.66/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K24X30X17H Needle Roller Bearing features a 24 mm bore diameter, 30 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.03 lbs, making it suitable for compact mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    19000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4450 lbf
  • Radial Static Load Capacity
    6230 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790204470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)