Motion
K 25X29X10

SKF
K 25X29X10

Needle Roller Bearing - 25 mm Bore, 29 mm OD
Mi Item #00137526
MFR #K 25X29X10
Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 25X29X10

Needle Roller Bearing - 25 mm Bore, 29 mm OD
Mi Item #00137526
MFR #K 25X29X10

Mfr description
K 25X29X10 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    29 mm
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 25X29X10 Needle Roller Bearing features a 25 mm bore diameter, 29 mm outside diameter, and a weight of 0.015 lbs, making it ideal for compact machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2140 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)