Motion
HK3020.2RS
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 20 mm Width, Sealed
MI ITEM #00137529
MFR #HK3020.2RS
Your Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 20 mm Width, Sealed
MI ITEM #00137529
MFR #HK3020.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.98/each(List $35.63)

Overview

Mfr description
HK3020.2RS NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    6500 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR25x30x20.5
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790208188
  • Weight
    0.09 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    HK3020.2RS Drawn Cup Needle Roller Bearing features a 30 mm bore diameter, sealed closure type with open ends drawn cup construction, 37 mm outside diameter, 20 mm overall width, and 0.09 lbs weight, making it ideal for contaminated environments such as automotive gearboxes, material handling systems, and industrial machinery requiring sealed radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text