Motion
SIL 25 C

SKF
SIL 25 C

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 25 mm, Shank Thread Size: M24x2, Self-Lubricating
Mi Item #00137544
MFR #SIL 25 C
Price$372.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 25 C

Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 25 mm, Shank Thread Size: M24x2, Self-Lubricating
Mi Item #00137544
MFR #SIL 25 C

Mfr description
SIL 25 C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Head Diameter
    65 mm
  • Shank Thread Size
    M24x2
  • Thread Size
    M24x2
  • Weight
    1.55 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -50 to +150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    90 kN
  • Rod End Type
    Female
  • Series
    SIL
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Left Hand
  • UPC_NO
    7316577003614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)