Motion
K 25X30X20

SKF
K 25X30X20

Needle Roller Bearing - 25 mm Bore, 30 mm OD, 20 mm Width, Open
Mi Item #00137546
MFR #K 25X30X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 25X30X20

Needle Roller Bearing - 25 mm Bore, 30 mm OD, 20 mm Width, Open
Mi Item #00137546
MFR #K 25X30X20

Mfr description
K 25X30X20 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 25X30X20 Needle Roller Bearing features a 25 mm bore diameter, 30 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.05 lbs, making it ideal for light-duty mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316577125231
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    20.9 kN
  • Radial Static Load Capacity
    36.5 kN
  • Series
    K
  • UPC_NO
    7316577125231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)