Motion
K 25X30X26ZWA

INA (SCHAEFFLER)
K 25X30X26ZWA

Needle Roller & Cage Assembly - 25 mm Bore, 30 mm OD, 26 mm Width, Open
MI ITEM #00137549
MFR #K 25X30X26ZWA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 25X30X26ZWA

Needle Roller & Cage Assembly - 25 mm Bore, 30 mm OD, 26 mm Width, Open
MI ITEM #00137549
MFR #K 25X30X26ZWA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 25X30X26ZWA UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    21400 N
  • Radial Static Load Capacity
    35500 N
  • Max Rpm
    17800 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373070770
  • UPC_NO
    035373070770
  • Weight
    0.08 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 25X30X26ZWA Needle Roller & Cage Assembly features a 25 mm bore diameter, 30 mm outside diameter, 26 mm overall width, open closure type, and a weight of 0.08 lbs, making it suitable for extended-width configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought