Motion
KT253120C3
Needle Roller Bearing - 25 mm Bore, 32 mm OD, 20 mm Width
Mi Item #00137556
MFR #KT253120C3
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 32 mm OD, 20 mm Width
Mi Item #00137556
MFR #KT253120C3

Mfr description
KT253120 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Weight
    55.12 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    21200 N
  • Long Description
    The KT253120C3 Needle Roller Bearing features a 25 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and 55.12 lb weight, making it ideal for high-load industrial gearboxes, mining operations, and rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT253120C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    30500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)