Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter31 mm
- Overall Width21 mm
- Weight0.07 lbs
Details
- Bearing MaterialSteel
- Closure TypeOpen
- Long DescriptionThe K 25X31X21 Needle Roller & Cage Assembly features a 25 mm bore diameter, 31 mm outside diameter, 21 mm overall width, open closure type, and a weight of 0.07 lbs, making it suitable for industrial use.
- Manufacturer Catalog
- Manufacturer Upc Number035373070831
- Max Rpm17500 rpm
- Needle Bearing TypeRoller & Cage Assembly
- Number Of Rows1
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity24700 N
- Radial Static Load Capacity38000 N
- UPC_NO035373070831
Overview
Mfr description
K 25X31X21 UNIT CAGE