Motion
K 25X32X16

SKF
K 25X32X16

Needle Roller Bearing - 25 mm Bore, 32 mm OD
MI ITEM #00137563
MFR #K 25X32X16
Your Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 25X32X16

Needle Roller Bearing - 25 mm Bore, 32 mm OD
MI ITEM #00137563
MFR #K 25X32X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.25/each(List $37.09)

Overview

Mfr description
K 25X32X16 UNIT CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    4451 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    6182 lbf
  • Material
    Bearing steel
  • Max Rpm
    17000 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.06 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 25X32X16 Needle Roller Bearing features a 25 mm bore diameter, 32 mm outside diameter, and a weight of 0.06 lbs, making it ideal for demanding systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text