Motion
KT253016C3
Needle Roller Bearing - 25 mm Bore, 30 mm OD, 16 mm Width
Mi Item #00137565
MFR #KT253016C3
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 30 mm OD, 16 mm Width
Mi Item #00137565
MFR #KT253016C3

Mfr description
KT253016 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    16 mm
  • Weight
    35.71 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    16300 N
  • Long Description
    The KT253016C3 Needle Roller Bearing features a 25 mm bore diameter, 30 mm outside diameter, 16 mm overall width, and 35.71 lb weight, making it suitable for industrial drives, construction equipment, and mechanical systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT253016C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    24600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)