Motion
K25X33X20
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #00137566
MFR #K25X33X20
Price$66.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #00137566
MFR #K25X33X20

Mfr description
K25X33X20-A/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.14/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Weight
    0.072 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K25X33X20 Needle Roller & Cage Assembly features a 25 mm bore diameter, 33 mm outside diameter, and 20 mm overall width with an open closure type, making it ideal for industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X33X20
  • Manufacturer Product Page
  • Max Rpm
    16900 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    28500 N
  • Radial Static Load Capacity
    38000 N
  • Series
    K
  • UPC_NO
    4047643174596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)