Motion
K25X33X20H1.ZB2

JTEKT KOYO (NRB)
K25X33X20H1.ZB2

Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
MI ITEM #00137568
MFR #K25X33X20H1.ZB2
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K25X33X20H1.ZB2

Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
MI ITEM #00137568
MFR #K25X33X20H1.ZB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.71/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K25X33X20H1.ZB2 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.08 lbs, making it suitable for precision assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6470 lbf
  • Radial Static Load Capacity
    8450 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790213007

Overview

Mfr description
K25X33X20H1.ZB2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text