Motion
KT81113C3
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 13 mm Width
MI ITEM #00137569
MFR #KT81113C3
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 13 mm Width
MI ITEM #00137569
MFR #KT81113C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
KT81113 C3 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    4500 N
  • Static Load Capacity
    4750 N
  • Max Rpm
    60000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT81113C3
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT81113C3 Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, 13 mm overall width, and 0.01 lb weight, making it ideal for miniature gear systems and small machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text