Motion
K 25X33X24A

INA (SCHAEFFLER)
K 25X33X24A

Needle Roller & Cage Assembly - 25 mm Bore, 33 mm OD, 24 mm Width, Open
MI ITEM #00137570
MFR #K 25X33X24A
Price$32.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 25X33X24A

Needle Roller & Cage Assembly - 25 mm Bore, 33 mm OD, 24 mm Width, Open
MI ITEM #00137570
MFR #K 25X33X24A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.29/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    24 mm
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 25X33X24A Needle Roller & Cage Assembly features a 25 mm bore diameter, 33 mm outside diameter, 24 mm overall width, open closure type, and a weight of 0.10 lbs, making it ideal for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4047643137911
  • Max Rpm
    16900 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    34000 N
  • Radial Static Load Capacity
    47000 N
  • UPC_NO
    4047643137911

Overview

Mfr description
K25X33X24 UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text