Motion
K 26X30X17A

INA (SCHAEFFLER)
K 26X30X17A

Needle Roller & Cage Assembly - 26 mm Bore, 30 mm OD, 17 mm Width, Open
MI ITEM #00137574
MFR #K 26X30X17A
Your Price$18.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 26X30X17A

Needle Roller & Cage Assembly - 26 mm Bore, 30 mm OD, 17 mm Width, Open
MI ITEM #00137574
MFR #K 26X30X17A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.04/each(List $24.91)

Overview

Mfr description
K26X30X17 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    15200 N
  • Radial Static Load Capacity
    27500 N
  • Max Rpm
    17500 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802718058
  • UPC_NO
    4012802718058
  • Weight
    0.04 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 26X30X17A Needle Roller & Cage Assembly features a 26 mm bore diameter, 30 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.04 lbs, making it ideal for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text