Motion
K 28X33X13
Needle Roller & Cage Assembly - 28 mm Bore, 33 mm OD, 13 mm Width, Open
Mi Item #00137583
MFR #K 28X33X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 28 mm Bore, 33 mm OD, 13 mm Width, Open
Mi Item #00137583
MFR #K 28X33X13

Mfr description
K 28X33X13 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    13 mm
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071029
  • Max Rpm
    16100 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15300 N
  • Radial Static Load Capacity
    24200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)