Motion
K 28X33X13

SKF
K 28X33X13

Needle Roller Bearing - 28 mm Bore, 33 mm OD, 13 mm Width, Open
Mi Item #00137584
MFR #K 28X33X13
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 28X33X13

Needle Roller Bearing - 28 mm Bore, 33 mm OD, 13 mm Width, Open
Mi Item #00137584
MFR #K 28X33X13

Mfr description
K 28X33X13 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 28X33X13 Needle Roller & Cage Assembly features a 28 mm bore diameter, 33 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.04 lbs, making it ideal for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316577125309
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14.7 kN
  • Radial Static Load Capacity
    24.5 kN
  • Series
    K
  • UPC_NO
    7316577125309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)