Motion
K30X35X13
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 13 mm Width, Open
Mi Item #00137603
MFR #K30X35X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 13 mm Width, Open
Mi Item #00137603
MFR #K30X35X13

Mfr description
K30X35X13/-2-4 NEEDLE ROLLER CAGE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    13 mm
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K30X35X13 Needle Roller Bearing features a 30 mm bore diameter, 35 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.05 lbs, making it ideal for precision machinery.
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4047643185547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)