Overview
Mfr description
K30X35X13DA UNIT CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number035373071227
- UPC_NO035373071227
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K30X35X13DA Needle Roller & Cage Assembly features a 30 mm bore diameter, 35 mm outside diameter, and 13 mm overall width with an open closure type, making it suitable for precision equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data