Motion
K 30X35X17
Needle Roller & Cage Assembly - 30 mm Bore, 35 mm OD, 17 mm Width, Open
MI ITEM #00137607
MFR #K 30X35X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 30 mm Bore, 35 mm OD, 17 mm Width, Open
MI ITEM #00137607
MFR #K 30X35X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 30X35X17 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    19600 N
  • Radial Static Load Capacity
    34000 N
  • Max Rpm
    15100 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071265
  • Weight
    0.05 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text