Motion
K30X35X17H
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 17 mm Width, Open
Mi Item #00137609
MFR #K30X35X17H
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 17 mm Width, Open
Mi Item #00137609
MFR #K30X35X17H

Mfr description
K30X35X17H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K30X35X17H Needle Roller Bearing features a 30 mm bore diameter, 35 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.05 lbs, making it ideal for light industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4540 lbf
  • Radial Static Load Capacity
    7780 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790217517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)