Motion
K30X35X20H
Needle Roller Cage Assembly - 30 mm Bore, 35 mm OD, 20 mm Width
Mi Item #00137614
MFR #K30X35X20H
Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 30 mm Bore, 35 mm OD, 20 mm Width
Mi Item #00137614
MFR #K30X35X20H

Mfr description
K30X35X20H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.19/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Weight
    0.05 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K30X35X20H Needle Roller Cage Assembly features a 30 mm bore diameter, 35 mm outside diameter, 20 mm width, and weighs 0.05 lb, making it suitable for higher capacity systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K30X35X20H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23.5 kN
  • Radial Static Load Capacity
    41.9 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)