Motion
K 30X37X16

SKF
K 30X37X16

Needle Roller Bearing - 30 mm Bore, 37 mm OD, 16 mm Width
MI ITEM #00137622
MFR #K 30X37X16
List Price$83.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 30X37X16

Needle Roller Bearing - 30 mm Bore, 37 mm OD, 16 mm Width
MI ITEM #00137622
MFR #K 30X37X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.00/each for your price

Overview

Mfr description
K 30X37X16 UNIT CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    4946 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    7531 lbf
  • Material
    Bearing steel
  • Max Rpm
    15000 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.064 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text