Motion
K 30X37X18A

INA (SCHAEFFLER)
K 30X37X18A

Needle Roller & Cage Assembly - 30 mm Bore, 37 mm OD, 18 mm Width, Open
MI ITEM #00137623
MFR #K 30X37X18A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 30X37X18A

Needle Roller & Cage Assembly - 30 mm Bore, 37 mm OD, 18 mm Width, Open
MI ITEM #00137623
MFR #K 30X37X18A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 30X37X18A UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    26000 N
  • Radial Static Load Capacity
    38500 N
  • Max Rpm
    14600 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071388
  • UPC_NO
    035373071388
  • Weight
    0.08 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 30X37X18A Needle Roller & Cage Assembly features a 30 mm bore diameter, 37 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.08 lbs, making it ideal for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text