Motion
K32X37X17
Needle Roller Bearing - 32 mm Bore, 37 mm OD, 17 mm Width, Open
MI ITEM #00137633
MFR #K32X37X17
List Price$25.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 37 mm OD, 17 mm Width, Open
MI ITEM #00137633
MFR #K32X37X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.57/each for your price

Overview

Mfr description
K32X37X17-A/0-7

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    4450 lbf
  • Operating Temperature Range
    -22 to 284 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    8000 lbf
  • Max Rpm
    14000 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643171670
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K32X37X17 Needle Roller Bearing features a 32 mm bore diameter, 37 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text