Motion
K32X39X18H
Needle Roller Bearing - 32 mm Bore, 39 mm OD, 18 mm Width, Open
MI ITEM #00137653
MFR #K32X39X18H
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 39 mm OD, 18 mm Width, Open
MI ITEM #00137653
MFR #K32X39X18H

Mfr description
K32X39X18H BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K32X39X18H Needle Roller Bearing features a 32 mm bore diameter, 39 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.08 lbs, making it suitable for compact devices.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    8590 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790196034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)