Motion
K 35X40X13

SKF
K 35X40X13

Needle Roller Bearing - 35 mm Bore, 40 mm OD, 13 mm Width
MI ITEM #00137661
MFR #K 35X40X13
Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 35X40X13

Needle Roller Bearing - 35 mm Bore, 40 mm OD, 13 mm Width
MI ITEM #00137661
MFR #K 35X40X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.54/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    13 mm
  • Weight
    0.037 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 35X40X13 Needle Roller Bearing features a 35 mm bore diameter, 40 mm outside diameter, 13 mm overall width, and a weight of 0.037 lbs, making it ideal for compact systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3462 lbf
  • Radial Static Load Capacity
    6295 lbf
  • Series
    K

Overview

Mfr description
K 35X40X13 UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text