Motion
K 35X40X30 ZW

INA (SCHAEFFLER)
K 35X40X30 ZW

Needle Roller & Cage Assembly - 35 mm Bore, 40 mm OD, 30 mm Width, Open
Mi Item #00137673
MFR #K 35X40X30 ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 35X40X30 ZW

Needle Roller & Cage Assembly - 35 mm Bore, 40 mm OD, 30 mm Width, Open
Mi Item #00137673
MFR #K 35X40X30 ZW

Mfr description
K 35X40X30 ZW UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    30 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 35X40X30 ZW Needle Roller & Cage Assembly features a 35 mm bore diameter, 40 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.13 lbs, making it suitable for industrial systems.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071708
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373071708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)