Motion
K 35X42X18

SKF
K 35X42X18

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 18 mm Width, Open
Mi Item #00137682
MFR #K 35X42X18
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 35X42X18

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 18 mm Width, Open
Mi Item #00137682
MFR #K 35X42X18

Mfr description
K 35X42X18 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Long Description
    The K 35X42X18 Needle Roller & Cage Assembly features a 35 mm bore diameter, 42 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.09 lbs, making it suitable for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577125927
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26.4 kN
  • Radial Static Load Capacity
    44 kN
  • UPC_NO
    7316577125927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)