Motion
K 35X45X20

SKF
K 35X45X20

Needle Roller Bearing - 35 mm Bore, 45 mm OD
MI ITEM #00137691
MFR #K 35X45X20
List Price$213.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 35X45X20

Needle Roller Bearing - 35 mm Bore, 45 mm OD
MI ITEM #00137691
MFR #K 35X45X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.06/each for your price

Overview

Mfr description
K 35X45X20 UNIT CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    7913 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    11240 lbf
  • Dynamic Load Capacity
    7913 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    11240 lbf
  • Max Rpm
    12000 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.12 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 35X45X20 Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, and weighs 0.12 lbs, making it ideal for moderate-duty industrial shaft support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text