Motion
K 37X42X17A

INA (SCHAEFFLER)
K 37X42X17A

Needle Roller & Cage Assembly - 37 mm Bore, 42 mm OD, 17 mm Width, Open
MI ITEM #00137703
MFR #K 37X42X17A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 37X42X17A

Needle Roller & Cage Assembly - 37 mm Bore, 42 mm OD, 17 mm Width, Open
MI ITEM #00137703
MFR #K 37X42X17A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    37 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 37X42X17A Needle Roller & Cage Assembly features a 37 mm bore diameter, 42 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.06 lbs, making it ideal for industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071913
  • Max Rpm
    12400 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22400 N
  • Radial Static Load Capacity
    43000 N
  • UPC_NO
    035373071913

Overview

Mfr description
K 37X42X17A UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text