Motion
K 39X44X26ZWA

INA (SCHAEFFLER)
K 39X44X26ZWA

Needle Roller & Cage Assembly - 39 mm Bore, 44 mm OD, 26 mm Width, Open
MI ITEM #00137726
MFR #K 39X44X26ZWA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 39X44X26ZWA

Needle Roller & Cage Assembly - 39 mm Bore, 44 mm OD, 26 mm Width, Open
MI ITEM #00137726
MFR #K 39X44X26ZWA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 39X44X26ZWA UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    56000 N
  • Max Rpm
    11800 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373072064
  • UPC_NO
    035373072064
  • Weight
    0.12 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 39X44X26ZWA Needle Roller & Cage Assembly features a 39 mm bore diameter, 44 mm outside diameter, 26 mm overall width, open closure type, and a weight of 0.12 lbs, making it suitable for heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought