Motion
K40X45X17
Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width, Open
MI ITEM #00137730
MFR #K40X45X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width, Open
MI ITEM #00137730
MFR #K40X45X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K40X45X17-B-HLA/0-7

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    4800 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    9300 lbf
  • Max Rpm
    12000 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643195973
  • Weight
    0.08 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K40X45X17 Needle Roller Bearing features a 40 mm bore diameter, 45 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.06 lbs, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text